Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact SAE Socket 1"
Mfr # 84431N
Zoro # G7047236
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84431N
- Zoro # G7047236
- UPC # 099575000423
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 1" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill 115V (0904101)
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1/2" (84325N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact SAE Socket 1-3/16" (84559N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 9mm (84332N)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- Gearwrench Impact Sockets