Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Deep Impact Metric Socket 19mm
Mfr # 84342N
Zoro # G7065305
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84342N
- Zoro # G7065305
- UPC # 099575000546
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2.480" |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Socket Type | Deep Impact |
Tether Ready | No |
Product Type | Deep Impact Socket,3/8" Drive,6pt.,19mm |
Description
Deep Impact Socket,3/8 In. Drive,6pt.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #26 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301470)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- DEWALT 1-3/8" Carbide Blade- 2 pack (DWA4250-2)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 36mm (84847)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Deep Universal Impact SAE Socket Set (84923N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 1/2" Drive 6 Point 17mm Deep Impact Socket (84575N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- Gearwrench Sockets & Ratchets