Shop All Hand Ratchets
This Product is Discontinued
Gearwrench
3/8" Drive 120XP™ Stubby Flex Head Teardrop Ratchet 5" (Discontinued)
Mfr # 81212P
Zoro # G0436016
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Flexible
- Head Style Teardrop
- Overall Length 5"
- Finish Full Polished Chrome
Product Information
- Brand Gearwrench
- MFR # 81212P
- Zoro # G0436016
- UPC # 099575012129
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 5" |
Head Height | 0.55 |
Head Width | 1.30 |
Details
Item | Full Polish Stubby Flex Teardrop Ratchet |
Head Movement | Flexible |
Head Style | Teardrop |
Finish | Full Polished Chrome |
Basic Material | Steel |
Repair Kit | 81227P |
Handle | Stubby Flex |
System of Measurement | Inch |
Material | Steel |
Features | 120 Positions, 3 Ratcheting Arc; The Gear is Alternately Engaged by the Double-Stacked Pawls which give a 3 Swing Arc for Faster Work; 6-Position Flex Head for Adjustable Access Angle; Highly Visible On/Off Markings on the Head; Enclosed Head Design for Extreme Resistance to Dirt Infiltration; Double-Stacked Pawls Engage a 60-tooth Gear Providing Exceptional Strength, Exceeding ASME Specifications; Teardrop Low Profile Head and Flush Mounted On/Off Switch Allow Better Access in Tight Spaces; Longer Reach Handle to Access Hard to Reach Fasteners; Full Polish Chrome Handle; Meets or Exceeds ASME B107.10 |
Min. Arc Swing | 3.00 Degrees |
Number of Pieces | 1 |
Standards | ASME B107.10 |
Description
When you need to tighten or loosen fasteners, the GEARWRENCH 81212P Full Polish Stubby Flex Teardrop Ratchet is the tool for the job. Featuring a full polished chrome finish, this ratchet looks good and stays free of rust and corrosion. The handle is stubby flex so it fits in small spaces where other ratchets won't fit. The 3/8" drive size lets you get into tight spots that standard wrenches can't reach. With an overall length of 5", this hand ratchet will easily fit in your toolbox or tool belt pouch. The GEARWRENCH Full Polish Stubby Flex Teardrop Ratchet has all the features you want in a hand ratchet, making it the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.