Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep SAE Socket 1/2"
Mfr # 80513
Zoro # G3544235
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Product Information
- Brand Gearwrench
- MFR # 80513
- Zoro # G3544235
- UPC # 099575805134
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1/2" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Skt Dp 3/8Dr 12Pt 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- STARRETT Shaft Alignment Clamp (668)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/4" (80509)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- GEARWRENCH 14 Drive 6 Point Standard Metric Socket 13mm (KDT80135D)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 13/16" (80619)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- Gearwrench Sockets