Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep SAE Socket 1"
Mfr # 80595
Zoro # G0430626
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-1/2"
Product Information
- Brand Gearwrench
- MFR # 80595
- Zoro # G0430626
- UPC # 099575805950
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 1" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Impact Rated | No |
Description
Deep SAESocket,3/8 Drive,12 Pt. 1in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L (SHA11106)
- PERFORMANCE TOOL 6pc Long Reach Jewelers (1423)
- MILWAUKEE TOOL 16 ft. STUD Tape Measure (48-22-9716)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 11mm (80623)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 7/8" (80360)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 10mm (80145)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1" (80611)
- BETA Multiple hexagon socket for wheel pins (030750212)
- Gearwrench Sockets & Ratchets