Shop All Sockets
Gearwrench
3/8" Drive 12 Point Deep Metric Socket 15mm
Mfr # 80529
Zoro # G0430337
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"
Product Information
- Brand Gearwrench
- MFR # 80529
- Zoro # G0430337
- UPC # 099575805295
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 15mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Impact Rated | No |
Item | Deep Socket |
Description
Deep Metric Socket,3/8 Drive 12 Pt, 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 13mm (80527)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 12mm (80526)
- GEARWRENCH 3/8" Drive 12 Point Deep Metric Socket 7mm (80521)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 9/16" (3938D)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E286)
- Gearwrench Sockets & Ratchets