Shop All Bit Socket Sets
This Product is Discontinued
Gearwrench
3/8", 1/2" Drive Long Triple Square Bit Socket Set, Metric (Discontinued)
Mfr # 80874
Zoro # G0439166
This Product is Discontinued
Key Features
- Drive Size 3/8", 1/2"
- Measurement Type Metric
- Impact Rated No
- Product Type Metric Long Triple Square Bit Socket Set
Product Information
- Brand Gearwrench
- MFR # 80874
- Zoro # G0439166
- UPC # 099575808746
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Details
Measurement Type | Metric |
Item | Long Triple Square Bit Socket Set |
Impact Rated | No |
Product Type | Metric Long Triple Square Bit Socket Set |
Description
Metric Long Triple Square Bit Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.