Shop All Master Sets
Gearwrench
36 Piece Auto Body TEP Career Builder Add-on Set
Mfr # 83093
Zoro # G0426240
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 36
- Wrenches Included None
- Number of Miscellaneous Tools 0
- Number of Inspection and Retrieving Tools 0
- Number of Cutting Tools 0
Product Information
- Brand Gearwrench
- MFR # 83093
- Zoro # G0426240
- UPC # 099575830938
- Country of Origin China
- Category Master Sets
Dimensions
Drive Size1 | Sockets Not Included |
Description
Career Builder Auto Body Add-on TEP Set, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 36, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- GEARWRENCH 68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size (83000)
- GEARWRENCH 16 Piece 1/2" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86522)
- GEARWRENCH 873 Piece MEGAMOD Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD873)
- GEARWRENCH 49 Pc 12 Drive 6 Point 120XP Standard Deep SAEMetric Mechanics Tool Set (KDT80700P)
- GEARWRENCH 17 Piece 1/4", 3/8", 1/2" Impact Drive Tool Accessories Set with Foam Storage Tray (86524)
- TENG TOOLS 1,001 Piece Mixed Hand Tool Bundle (No Storage) - TCMM1001 (TCMM1001NTOOLS)
- Gearwrench Master Sets