Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8"
Mfr # 84826
Zoro # G0437818
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.874"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84826
- Zoro # G0437818
- UPC # 099575848261
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.874" |
Size | 2-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Impact |
Tether Ready | No |
Description
Impact Socket,Drive 6pt,3/4 in.,2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- EKLIND Eklind Tool 269-10213 13 Pc. Hex-L Key Set Inch Sizes: .050 Inch - 3-8 Inch (269-10213)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm (84991)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- SUNEX 3/4" Drive Impact Socket 6 (455M)
- Gearwrench Sockets & Ratchets