Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact Metric Socket 41mm
Mfr # 84852
Zoro # G0438037
original price:
$22.19
9% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.205"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84852
- Zoro # G0438037
- UPC # 99575848520
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.205" |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,Drive 6pt,3/4 in.,41mm |
Description
Impact Socket,Drive 6pt,3/4 in.,41mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/8 in Round (612-4-INS)
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- MARKAL Fluorescent Scaning Chalk, Yllw/Grn, PK144 (80562)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 45mm (84856)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 22mm (84321N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 3/4" (84863)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- Gearwrench Impact Sockets