Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Standard Impact Metric Socket 37mm
Mfr # 84848
Zoro # G0437991
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.205"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84848
- Zoro # G0437991
- UPC # 099575848483
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.205" |
Size | 37mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Category Type | Impact Socket |
Socket Type | Impact |
Tether Ready | No |
Description
Impact Socket,Drive 6pt,3/4 in.,37mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- ROHM Drill Chuck Key S10, Replaces 228695 (68006)
- QUALTOOL Bit Holder, Mag, Hex Drv, 3"L (MBH 1/4)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 50mm (84861)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 39mm (84850)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 9/16" (84890)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/16" (84872)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- URREA 1" Drive 12-Point Short Impact Socket 1-5/8" (10026T)
- Gearwrench Sockets & Ratchets