Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 5/8"
Mfr # 84891
Zoro # G8594947
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84891
- Zoro # G8594947
- UPC # 099575848919
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Manganese Phosphate |
Description
Impact Socket,3/4 In. Drive,6 pt. Deep,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4-1/4" (84245)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 3-1/2" (84240)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- STEELMAN 3/4" Drive x 38mm 6-Point Impact Socket (79277)
- Gearwrench Impact Sockets