Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 15/16"
Mfr # 84866
Zoro # G0430136
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84866
- Zoro # G0430136
- UPC # 099575848667
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 15/16" |
Details
Description
Deep Impact Socket,Dr 6pt,3/4in,15/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.7/16)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- RIDGID Wheel, Cutter E2880 (83235)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931201)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 13/16" (84864)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- Gearwrench Impact Sockets