Shop All Impact Sockets
Gearwrench
3/4" Drive 6 Point Deep Impact SAE Socket 13/16"
Mfr # 84864
Zoro # G0430090
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.543"
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 84864
- Zoro # G0430090
- UPC # 099575848643
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.543" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Manganese Phosphate |
Impact Rated | No |
Socket Type | Deep Impact |
Description
Deep Impact Socket,Dr 6pt,3/4in,13/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- URREA Black flat strike wrench 12 point, 1-1/8" opening size. (2718SW)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- L.H. DOTTIE L.H. Dottie 1/2'' - 4'' Hydraulic Punch Tool Kit (HPTK2)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/2" (84875)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 15/16" (84866)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 7/8" (84865)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- GEARWRENCH SET SKT IMP STDDP SAEMET 38DR 49PC (KDT86533)
- GEARWRENCH 1/2" Drive 6 Point 32mm Deep Impact Socket (84590N)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set Black Oxide (KTI-38500)
- Gearwrench Impact Sockets