Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 2-5/16"
Mfr # 80878
Zoro # G8308233
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.07"
- Material Alloy steel
Product Information
- Brand Gearwrench
- MFR # 80878
- Zoro # G8308233
- UPC # 099575808784
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3.07" |
Size | 2-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,3/4 In. Drive,12 Point,2-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602970)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL-TT)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1/4" (80350)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- SPECIALTY PRODUCTS CO TRUCK SLEEVE 1 1/2" SOCKET 12PT (SP87175)
- Gearwrench Sockets