Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard SAE Socket 1-1/2"
Mfr # 80854
Zoro # G0445195
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.362"
Product Information
- Brand Gearwrench
- MFR # 80854
- Zoro # G0445195
- UPC # 099575808548
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.362" |
Size | 1-1/2" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome plated |
Item | Drive Socket |
Tether Ready | No |
Description
Socket,drive 12 Pt.,3/4 In.,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C56700)
- FOWLER mini-Mag Protractor (544224501)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SPF)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 18mm (80386)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- Gearwrench Sockets