Shop All Sockets
Gearwrench
3/4" Drive 12 Point Standard Metric Socket 41mm
Mfr # 82476
Zoro # G8308540
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2.64"
- Material Alloy steel
Product Information
- Brand Gearwrench
- MFR # 82476
- Zoro # G8308540
- UPC # 099575824760
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 2.64" |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,3/4 In. Drive,12 Point,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC AIR CHISEL/PANEL CUTTER (CH110)
- MORSE 2-3/4" Carbide Grit Hole Saw (MHSG44)
- WIHA Security Screwdriver Set, Torx(R), 7 pcs (36298)
- KO-KEN Bit Socket 6mm Hex 100mm 3/8 Sq. Drive (3010M.100-6)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- GEARWRENCH 38 Drive 6 Point Deep Metric Socket 12mm (KDT80394D)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- Gearwrench Sockets