Shop All Socket Extensions
Gearwrench
3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6"
Mfr # 81003
Zoro # G0438475
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 2"; 3"; 6"
- Finish Full Polished Chrome
- Number of Pieces 3
Product Information
- Brand Gearwrench
- MFR # 81003
- Zoro # G0438475
- UPC # 99575810039
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 2"; 3"; 6" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Item | Locking Extension Set |
Number of Pieces | 3 |
Number of Points | 4 |
Drive Type | Square |
Description
Locking Extension Set,3 Pc.,1/4in Dr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- K-TOOL INTERNATIONAL Air Sander High Speed 5", 85265 (KTI85265)
- VULCAN Plier Needle Nose 5In (JL-NP016)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- GEARWRENCH 3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10" (81302)
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- TENG TOOLS 3/8INCHDR.EXT.BARS (M380020-C)
- Gearwrench Socket Extensions