Shop All Ratcheting Wrench Sets
This Product is Discontinued
Gearwrench
3 Pc. Ratcheting Flex Head Flare Nut SAE Wrench Set (Discontinued)
Mfr # 89098
Zoro # G0441990
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Standard
- Finish Full Polish Chrome
- Number of Pieces 3
- Includes (3) Ratcheting Flex Head Flare Nut Wrenches: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"
Product Information
- Brand Gearwrench
- MFR # 89098
- Zoro # G0441990
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" |
Details
SAE or Metric | SAE |
Wrench Style | Standard |
Finish | Full Polish Chrome |
Number of Pieces | 3 |
Includes | (3) Ratcheting Flex Head Flare Nut Wrenches: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" |
Ratcheting | Yes |
Flexible Head | Yes |
Measurement Type | SAE |
Item | Ratcheting Wrench Set,SAE,3 pc. |
Description
Ratcheting Wrench Set,SAE,3 pc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.