Shop All Flare Nut Wrenches
This Product is Discontinued
Gearwrench
3 Pc. Flex Head Flare Nut SAE Wrench Set (Discontinued)
Mfr # 81914
Zoro # G0434878
This Product is Discontinued
Key Features
- Single End/Double End Double End
- Number of Points 6
- Overall Length 8 429/1000 in
- Finish Chrome
- Material Alloy Steel
Product Information
- Brand Gearwrench
- MFR # 81914
- Zoro # G0434878
- UPC # 099575819155
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Overall Length | 8 429/1000 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in |
Range of Head Sizes | 3/8 in to 11/16 in |
Details
Single End/Double End | Double End |
Number of Points | 6 |
Item | Flex Flare Nut Wrench Set,SAE,3 pc. |
Finish | Chrome |
Material | Alloy Steel |
Insulated | No |
Ratcheting | No |
Corrosion Resistant | Yes |
Head Type | Flexible |
Tether Style | Not Tether Capable |
Head Offset Angle | 15 Degrees |
Opening Type | 6-Point Flare Nut |
Non-Magnetic | No |
Measurement Type | SAE |
Color | Silver |
Head Thickness | 64/125 in, 1 181/1000 in |
Weight | 1.28 lb |
Handle Type | One Piece |
Opening Angle (Deg.) | 15 Degrees |
Nonsparking | No |
Description
Flex Flare Nut Wrench Set,SAE,3 pc., Alloy Steel, Chrome, Range of Head Sizes 3/8 in to 11/16 in, Overall Length 8 429/1000 in, 15 Degrees , Head Thickness 64/125 in, 1 181/1000 in, Insulated No, SAE, Double End, 6-Point Flare Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.