Shop All Impact Sockets
Gearwrench
29 Piece 3/8" Drive 6 Point Standard & Deep Impact Metric Socket Set
Mfr # 84925N
Zoro # G7132161
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 29
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 84925N
- Zoro # G7132161
- UPC # 099575084928
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 29 |
Item | Impact Socket |
Impact Rated | No |
Description
Metric Impact Socket,3/8 In. D,6pt.,29pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- CENTURY DRILL & TOOL Brite Drill Bit, 9/32 in. (22318)
- CTA MANUFACTURING FEELER GAUGE SET-25 BLADE XTRA LONG (CTAA311)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/8" (84429N)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-5/16" (84225)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" (84811)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 12 mm Size, Short Socket, Black Oxide (49-16-1612)
- Gearwrench Impact Sockets