Shop All General Hand Tool Kits
Gearwrench
29 Piece 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set
Mfr # 80692
Zoro # G8595233
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Primary Application Mechanics
- Number of Pieces 29
- Includes Ratchet, Flex Handle, 2 Extensions, Universal Joint, 12 Standard Sockets, 12 Deep Sockets
- Features Chrome Finish, Hard Stamped Size Markings, Sockets Feature off-Corner Loading Technology
Product Information
- Brand Gearwrench
- MFR # 80692
- Zoro # G8595233
- UPC # 099575806926
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | 3/8 in |
Description
The GEARWRENCH 80692 29 Pc. 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set is a versatile set of tools that will help you complete any job. It features off-corner loading technology, which prevents fastener rounding and allows for easier removal of damaged fasteners. The sockets feature a full polished chrome finish to provide better corrosion resistance and long life. All the tools are made from alloy steel, so they are durable enough to withstand heavy use in tough conditions. This tool set comes with a carrying case, allowing you to transport it easily from one place to another. Gearwrench's 80692 29 Pc. 3/8" Drive 12 Point Standard & Deep Metric Mechanics Tool Set is an essential collection of hand tools that can help you complete your project faster and more efficiently than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- KRAFT TOOL Round Front/Square Back Blue Stee, 12"x4 (CF214B)
- WILLIAMS Socket, 1 1/2 Inch OAL, Shallow Impact, 16 MM Size (JHW4M-616)
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- GEARWRENCH 232 Piece Mechanics Tool Set in 3 Drawer Storage Box (80944)
- LISLE LISLE ORATION LS24680 Complete Spill Free Funnel Kit (LS24680)
- Gearwrench Hand Tool Kits