Shop All Combination Wrenches
Gearwrench
24mm 12 Point Long Pattern Combination Wrench
Mfr # 81742
Zoro # G0438649
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Finish Chrome
- Overall Length 13 1/4 in
- Number of Points 12
- Head Size 24 mm
Product Information
- Brand Gearwrench
- MFR # 81742
- Zoro # G0438649
- UPC # 099575817427
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 1/4 in |
Head Size | 24 mm |
Wrench Length Style | Long |
Description
Long Pattern Combination Wrench,24mm, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, 9/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 28"x8 (CC151)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-C (44373)
- MAKITA 18V LXT® Brushless 4-Pc. Combo Kit (5.0Ah) (XT447T)
- GEARWRENCH 9/16" 6 Point Combination Wrench (81774)
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- GEARWRENCH 14mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86714)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- GEARWRENCH 2-1/8" 12 Point Long Pattern Satin Combination Wrench (81825)
- GEARWRENCH 9mm 90T 12 PT Combi Ratchet Wrench (KDT86909)
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench (KDT86924)
- Gearwrench Wrenches