Shop All Ball Peen Hammers
Gearwrench
24 oz. Ball Pein Hammer with Fiberglass Handle
Mfr # 82252
Zoro # G0425927
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 24.0
- Handle Fiberglass
- Head Weight (Lb.) 1-1/2
Product Information
- Brand Gearwrench
- MFR # 82252
- Zoro # G0425927
- UPC # 099575822520
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Details
Item | Ball Pein Hammer,Fiberglass,24 oz. |
Head Weight (Oz.) | 24.0 |
Handle | Fiberglass |
Head Weight (Lb.) | 1-1/2 |
Description
Ball Pein Hammer,Fiberglass,24 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23030)
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #57 (70157)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, COLLET NUT (74071)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- GEARWRENCH 8 oz. Ball Pein Hammer with Fiberglass Handle (82250)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- PROTO BALL PEIN HAMMER ANTIVIBE 4oz (POJ1304AVP)
- WILLIAMS Williams Wood Replacement Handle, 2-4Lb, 14L (SHHW-14A)
- VAUGHAN Ball Pein Hammer, 24 oz, Steel, 15 in (TC224)
- STEELMAN 32-Ounce Ball-Peen Hammer (95838)
- Gearwrench Ball Peen Hammers