Shop All Ratcheting Wrenches
Gearwrench
21mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86421
Zoro # G0427625
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 12.52"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
- Material Alloy steel
Product Information
- Brand Gearwrench
- MFR # 86421
- Zoro # G0427625
- UPC # 099575864216
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12.52" |
Size | 21mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Open End |
Material | Alloy steel |
Item | Combination Ratcheting Wrench,21mm |
Description
Combination Ratcheting Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- KLEIN TOOLS Screwdriver Set, Multi-Application, 7-Piece (85077)
- DRILL AMERICA 1/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/8)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- GEARWRENCH 1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86956)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- GEARWRENCH 1/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86740)
- GEARWRENCH 1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86940)
- GEARWRENCH 1-13/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9052D)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- Gearwrench Wrenches