Shop All Combination Wrench Sets
Gearwrench
21mm 12 Point Long Pattern Combination Wrench
Mfr # 81678
Zoro # G0899921
original price:
$20.55
10% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 11.83"
Product Information
- Brand Gearwrench
- MFR # 81678
- Zoro # G0899921
- UPC # 099575816789
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 11.83" |
Wrench Head Sizes | 21mm |
Overall Length | 11 3/4 in |
Head Size | 21 mm |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 21Mm, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Box Cutter with 2-Component Handle, Supplied with: 3 blades (845020)
- JOHNSON IBEAM LEVEL HD 24"" 3VIAL (1233-2400)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-14-06)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination Metric Wrench Set (81920)
- GEARWRENCH 11/16" 12 Point Long Pattern Combination Wrench (81659)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- GEARWRENCH 1-1/8" 12 Point Long Pattern Combination Wrench (81734)
- GEARWRENCH 22 Piece 12 Point Long Pattern Combination Metric Wrench Set (81916)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- PRO-GRADE TOOLS Metric Wrench, Sets, 8 pcs. (19044)
- Gearwrench Combination Wrench Sets