Shop All Socket Sets
Gearwrench
21 Piece 3/8" Drive Pass-Thru™ 6 Point SAE/Metric Tool Set
Mfr # 8921
Zoro # G0439209
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ratchets Included Ratchet
- Drive Size 3/8"
- SAE or Metric Metric
- Tether Capable Not Tether Capable
- Sockets Included Yes
Product Information
- Brand Gearwrench
- MFR # 8921
- Zoro # G0439209
- UPC # 031113090497
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | Various |
Details
Ratchets Included | Ratchet |
SAE or Metric | Metric |
Tether Capable | Not Tether Capable |
Item | Pass-Thru Socket Set |
Sockets Included | Yes |
Measurement Type | Metric |
Impact Rated | No |
Number of Pieces | 21 |
Description
Metric Pass-Thru Socket Set,21 Pc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM (119MAX)
- HHIP 5 Piece Deburring Tool Set E (2001-0222)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- GEARWRENCH 10 Pc 14 Drive 12 Point Standard SAE Socket Set (KDT80307D)
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- Gearwrench Socket Sets