Shop All General Hand Tool Kits
Gearwrench
19 Piece 1/2" Drive 12 Point Standard SAE Mechanics Tool Set
Mfr # 80792
Zoro # G8595093
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 19
- Includes Ratchet, Flex Handle, Extension, Universal Joint, 15 Sockets
- Features Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places
- Material Alloy steel
Product Information
- Brand Gearwrench
- MFR # 80792
- Zoro # G8595093
- UPC # 099575807923
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 19 |
Includes | Ratchet, Flex Handle, Extension, Universal Joint, 15 Sockets |
Features | Ratchet Features Teardrop Low Profile Head, with Flush Mounted On/Off Switch for Better Access in Tight Places |
Material | Alloy steel |
Finish | Full Polished Chrome |
Tool Storage Type Included | Case |
Sub-Category | Mechanics Tool Set |
Item | Mechanics Tool Set,19 pcs.,1/2" Drive,12 pt. |
Description
Mechanics Tool Set,19 pcs.,1/2 In. Drive,12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 11/16 In., 9-1/4 L (13H857)
- URREA Service Wrench Set (13 pieces), inches (U3500A)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 11 125)
- DIABLO 1" SDS-Plus Thin Wall Carbide Tipped Core Bit (DMAPLCC1010)
- GEARWRENCH 243 Piece 12 Point Mechanics Tool Set in 3 Drawer Storage Box (80972)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set (80791)
- GEARWRENCH 243 Piece 6 Point Mechanics Tool Set in 3 Drawer Storage Box (80966)
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- GREAT NECK 31-Piece Tool Set (21043)
- Gearwrench Hand Tool Kits