Shop All Combination Wrench Sets
Gearwrench
17mm 12 Point Long Pattern Combination Wrench
Mfr # 81674
Zoro # G3217159
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 10.232"
Product Information
- Brand Gearwrench
- MFR # 81674
- Zoro # G3217159
- UPC # 099575816741
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 10.232" |
Wrench Head Sizes | 17mm |
Overall Length | 10 1/4 in |
Wrench Length Style | Long |
Head Size | 17 mm |
Description
Wr Comb Lng Pat 17Mm, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- EKLIND Assorted SAE Long and Short Arm Hex Key Set Multi-Size in. 18 pc (69218)
- GEARWRENCH 7 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9900D)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9901D)
- GEARWRENCH 16 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9602N)
- GEARWRENCH 7 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81933)
- GEARWRENCH 7/16" 12 Point Long Pattern Combination Wrench (81655)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- TENG TOOLS TTXLMP12 - 12 Piece Extra Long Combination Wrench Set (TTXLMP12)
- Gearwrench Wrenches