Shop All Ratcheting Wrenches
Gearwrench
16 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set
Mfr # 9902D
Zoro # G1948462
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric Metric
- Material Alloy steel
- Size 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm
Product Information
- Brand Gearwrench
- MFR # 9902D
- Zoro # G1948462
- UPC # 82171099021
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Material | Alloy steel |
Item | Set,Wr Rat Comb Flex Met,16pc |
Includes | (16) Flex Head Ratcheting Combination Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 25mm |
Description
The GEARWRENCH 9902D 16 Pc. 12 Point Flex Head Ratcheting Combination Metric Wrench is a comprehensive wrench set that will help you tackle the most demanding jobs. This wrench set features 12-point wrenches with full polish chrome finish. It has an alloy steel construction, making it durable and long lasting. The combination of metric sizes in this kit makes it versatile enough for your project needs. With the GEARWRENCH 9902D 16 Pc. 12 Point Flex Head Ratcheting Combination Metric Wrench, you can work on projects with greater ease and accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (67H66)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86431)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- GEARWRENCH 11mm 12 Point Stubby Combination Wrench (81635)
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- Gearwrench Wrenches