Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
16" Indexing Pry Bar
Mfr # 82216
Zoro # G3964475
product price: $38.89
/ea
$38.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features For Demolition, Repositioning, Industrial Work, Aligning Steel Components, Moving Engines
- Material CRS
- Overall Length 16 in
- Overall Width 5 1/4 in
Product Information
- Brand Gearwrench
- MFR # 82216
- Zoro # G3964475
- UPC # 099575822162
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 5 1/4 in |
Handle Length | 16 in |
End Width | 5 1/4 in |
Bar Width | 3/8 in |
Bar Diameter | 3/8 in |
Description
Indexable Pry Bar, Type Pry Bars, End Style Wedge, Bar Width 3/8 in, Overall Length 16 in, Number of Nail Slots 0, Bar Shape Round, Bar Diameter 3/8 in, End Angle Style Adjustable, End Width 5 1/4 in, Handle Length 16 in, Tether Ready No, Bar Color Black, Bar Material Steel, End Texture Smooth, Features For Demolition, Repositioning, Industrial Work, Aligning Steel Components, Moving Engines, Finish Phosphate, Handle Color Black, Handle Material Alloy Steel, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- TECNA Tool Balancer, 98" Stroke, 22.0-30.9 lb Capacity (9340)
- STEELMAN 3/4" Drive x 33mm 6-Point Deep Impact Socket (79344)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- GROZ Pry Bar, Handled Set, 4 pcs. (33132)
- Gearwrench Pullers and Separators