Shop All Ratcheting Wrenches
Gearwrench
15mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86115
Zoro # G0442191
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 16.3"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 15mm
Product Information
- Brand Gearwrench
- MFR # 86115
- Zoro # G0442191
- UPC # 099575861154
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16.3" |
Size | 15mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,15mm,120XP,XL,GearBox |
Description
With its 16.3" length, the GEARWRENCH 86115 15mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is a powerful tool that can be used to loosen and tighten fasteners in hard-to-reach places. Featuring an XL design, this ratcheting wrench allows you to access tight spaces with ease. The spline style head also gives you more flexibility when working on vehicles. The full polish chrome finish makes it corrosion resistant, while the flexible head adds strength to the wrench. With its easy operation and high quality design, the GEARWRENCH 86115 15mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-8' 1/2)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- GEARWRENCH 9/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85578)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- GEARWRENCH 9/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86946)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9602N)
- GEARWRENCH 1-11/16" 72-Tooth 12 Point Ratcheting Combination Wrench (9048)
- TEKTON 12 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23412)
- Gearwrench Ratcheting Wrenches