Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
15/16" 12 Point XL Ratcheting Combination Wrench (Discontinued)
Mfr # 85130
Zoro # G0441458
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 14"
- SAE or Metric SAE
- Wrench Style XL Combination, Open End
Product Information
- Brand Gearwrench
- MFR # 85130
- Zoro # G0441458
- UPC # 082171851308
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14" |
Size | 15/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | XL Combination, Open End |
Item | Ratcheting Comb Wrench,15/16in,XL |
Description
Ratcheting Comb Wrench,15/16in,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.