Shop All Ratcheting Wrenches
Gearwrench
15/16" 12 Point Stubby Combination Wrench
Mfr # 81633
Zoro # G0428727
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 6-1/2"
- SAE or Metric SAE
- Wrench Style Combination, Stubby, Open End
Product Information
- Brand Gearwrench
- MFR # 81633
- Zoro # G0428727
- UPC # 099575816338
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/2" |
Size | 15/16" |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,15/16in |
Description
Combination Stubby Wrench,15/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 5/8, 4 FL, Ball End (404-6250-BN11)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1059300)
- MILWAUKEE TOOL Brush Assembly (22-18-1010)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86431)
- GEARWRENCH RATCH WRENCH FLXHD 3/8"" (9706)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- LANG Flat Ratchet Box Wrench 1/2 x 9/16, 12 Pt (RB-1618DH)
- Gearwrench Ratcheting Wrenches & Sets