Shop All Combination Wrench Sets
Gearwrench
15/16" 12 Point Long Pattern Combination Wrench
Mfr # 81663
Zoro # G0899879
original price:
$24.95
8% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 13.252"
Product Information
- Brand Gearwrench
- MFR # 81663
- Zoro # G0899879
- UPC # 099575816635
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 13.252" |
Wrench Head Sizes | 15/16" |
Overall Length | 13 1/4 in |
Head Size | 15/16 in |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 15/16, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 9/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (C59252)
- PROTO 1/4" Drive Flexible Socket Sp"ner (J4764)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- WRIGHT TOOL Nut Driver 9 Piece Set Metric Hollow Sha (9218)
- GEARWRENCH SET WR RAT COMB MET 18PC (KDT85890-02)
- GEARWRENCH 10 Piece 12 Point Stubby Combination SAE Wrench Set (81905)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Ratcheting Combination Metric Wrench Set (9520D)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- GEARWRENCH 3/4" 6 Point Combination Wrench (81777)
- GEARWRENCH 16-Piece Metric XL Combination Ratcheting Set (EHT85099)
- OEMTOOLS 6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16) (22100)
- Gearwrench Combination Wrench Sets