Shop All Brake & Wheel Tools
Gearwrench
15 Piece Brake Service Set
Mfr # 41520
Zoro # G3240282
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Adjusts Clearance Between Drum Brakes and Shoes, Removes and Installs Shoe Return Springs and Brake Pads
- Number of Pieces 15
- For Use With Disc Brake, Drum Brake
- Features Color Coded Brake Gauge Identifies Thickness Levels for Brake Lining Inspection
Product Information
- Brand Gearwrench
- MFR # 41520
- Zoro # G3240282
- UPC # 082171041525
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Socket Sizes Included | 1/4 in; 3/8 in; 7mm; 8mm; 10mm; T40; T45; T50 |
Details
Material | Steel |
Application | Adjusts Clearance Between Drum Brakes and Shoes, Removes and Installs Shoe Return Springs and Brake Pads |
Number of Pieces | 15 |
For Use With | Disc Brake, Drum Brake |
Features | Color Coded Brake Gauge Identifies Thickness Levels for Brake Lining Inspection |
Includes | 12 in Brake Spring Pliers, 3/8 in Drive GM & Ford Disc Brake Piston Tool, 3/8 in Drive Hex Bit Metric Socket 10mm, 3/8 in Drive Hex Bit Metric Socket 7mm, 3/8 in Drive Hex Bit Metric Socket 8mm, 3/8 in Drive Hex Bit SAE Socket 1/4 in, 3/8 in Drive Hex Bit SAE Socket 3/8 in, 3/8 in Drive Torx Bit Socket T40, 3/8 in Drive Torx Bit Socket T45, 3/8 in Drive Torx Bit Socket T50, Blow Mold Case, Brake Lining Thickness, Disc Brake Piston Tool, Drum Brake Adjusting Tool, Heavy-Duty Brake Pad Separator, Universal Brake Shoe Retaining Spring Tool |
Sockets Included | 1/4 in, 3/8 in, 7 mm, 8 mm, 10 mm Hex Bit Sockets, T40,T45, T50 Torx Sockets |
Item | Brake Service Kit |
Tool Type | Breake Service Kit |
Vehicle Make | Ford, GMC |
Number of Sockets Included | 8 |
Description
Brake Service Kit, Tool Type Breake Service Kit, Application Adjusts Clearance Between Drum Brakes and Shoes, Removes and Installs Shoe Return Springs and Brake Pads, Number of Pieces 15, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1024)
- C.E. SMITH Roller Bracket Assembly, 12 in., w/TPR Roller, UPC Label (10455G)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- GEARWRENCH Brake Resetting Gauge (3377)
- GEARWRENCH 10 in. Digital Fract. SAE/Metric Brake Drum Gauge (KDS3777)
- GEARWRENCH Disc Brake Piston Tool (3163D)
- GEARWRENCH Air Pump Brake Bleeder Tank (3795D)
- POWERBUILT Brake Cyl Hone 2 Arm (3/4" - 2-1/4") (648403)
- Gearwrench Brake & Wheel Tools