Shop All Impact Sockets
Gearwrench
15 Piece 3/8" Drive 6 Point Standard Universal Impact Metric Socket Set
Mfr # 84918N
Zoro # G7062100
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 15
- Impact Rated No
Product Information
- Brand Gearwrench
- MFR # 84918N
- Zoro # G7062100
- UPC # 099575891861
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 15 |
Item | Impact Socket |
Impact Rated | No |
Description
Metric Impact Socket,3/8 In. D,6pt.,15pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11680)
- HHIP 21.00mm 1/2" Silver & Demming Drill (5000-0210)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-20 Nf (95112)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 10mm (84333N)
- GEARWRENCH 34 Drive 34 F x 12 M Impact Adapter (KDT84888D)
- GEARWRENCH 44 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84916N)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-5/8" (84877)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 12mm (84147)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- Gearwrench Impact Sockets