Shop All Bolt & Screw Extractor Sets
Gearwrench
15 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set
Mfr # 84783
Zoro # G1368116
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double-Ended Bits
- Number of Pieces 15
- Drive Size (In.) 1/4, 3/8
- Material Alloy Steel
- Features Grips Rounded Fasteners, Dual Size Sockets, Minus Sizes
Product Information
- Brand Gearwrench
- MFR # 84783
- Zoro # G1368116
- UPC # 099575847837
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/4, 3/8 |
Socket Depth | Standard |
Socket Size | 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 19 mm, 3/8 in, 7 mm, 8 mm, 9/16 in |
Standard Socket Style/Size | Standard 7-Point: 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 19 mm, 3/8 in, 7 mm, 8 mm, 9/16 in |
Drive Size | 1/4 in, 3/8 in |
Container Width | 5 3/4 in |
Container Length | 9 in |
Socket Length | 1 3/8 in |
Socket Size Range | 1/4 in to 11/16 in, 7 to 19 mm |
Container Height | 2 1/2 in |
Standard Socket Size | 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 19 mm, 3/8 in, 7 mm, 8 mm, 9/16 in |
Description
Bolt Extractor Set, Alloy Steel, Black Oxide, 1/4 in, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/8 in, Socket Shape 7-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 7-Point: 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 19 mm, 3/8 in, 7 mm, 8 mm, 9/16 in, Standard Socket Count/Style (15) 7-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- MILBAR Retaining Ring Pliers, 6-1/4In, 1Pc (2R)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- GEARWRENCH 8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84782)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- GEARWRENCH 28 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84784)
- URREA Straight flute pipe extractor 1/8" (9521)
- IRWIN Strait Screw Extrctr 5Pc (53635)
- HANSON Straight Flute ST-3 Screw Extractor 15/64" TR-88 Carded (53603)
- Gearwrench Bolt & Screw Extractor Sets