Shop All Socket Sets
Gearwrench
15 Piece 1/2" Drive 12 Point Standard SAE Socket Set
Mfr # 80731
Zoro # G0443235
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 1/2"
- Number of Pieces 15
- Measurement Type SAE
Product Information
- Brand Gearwrench
- MFR # 80731
- Zoro # G0443235
- UPC # 099575807312
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Impact Rated | No |
Item | Socket Set |
Number of Pieces | 15 |
Measurement Type | SAE |
Description
SAE 12 Pt.,Socket Set,15 Pc.,1/2in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic (3040GJ)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- VULCAN Plier Bent Nose 8In (PC974-02)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 90-Tooth Dual Material Flex Head Teardrop Ratchet Set (81204T)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80569)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- Gearwrench Sockets & Ratchets