Shop All Sockets
Gearwrench
1/4" x 10" Socket Shaft
Mfr # 311904GR
Zoro # G0446708
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Ratcheting Screwdriver
- SAE or Metric SAE
- Number of Points 6
- Overall Length 10"
Product Information
- Brand Gearwrench
- MFR # 311904GR
- Zoro # G0446708
- UPC # 082171311901
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 10" |
Size | 3/16" |
Details
Socket Type | Ratcheting Screwdriver |
SAE or Metric | SAE |
Number of Points | 6 |
Material | S2 steel |
Item | Socket |
Tether Ready | No |
Description
Socket,Shaft 1/4 in.,Shank x 10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Interchangeable Head Torque Wrench, J (50T-I)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- BOSCH Impact Drill Bit, 7/16" Size, 5-1/2" L (TI4155IM)
- CS UNITEC Non Sparking Putty Knife, 40mm, Aluminum Bronze (EX408-40A)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1" (80795)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/2" (80679)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 7/16" (80499)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- Gearwrench Sockets & Ratchets