Shop All Socket Extensions
Gearwrench
1/4" Drive Wobble Extension 2"
Mfr # 81119
Zoro # G0452789
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 2"
- Finish Chrome plated
- Socket Type Wobble Extensions
Product Information
- Brand Gearwrench
- MFR # 81119
- Zoro # G0452789
- UPC # 099575811197
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Socket Type | Wobble Extensions |
Item | Wobble Extension |
Drive Type | Square |
Number of Points | 4 |
Tether Ready | No |
Description
Wobble Extension,1/4in Drive,2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747795)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- GEARWRENCH 1/4" Drive Extension 14" (81118)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 6" (221080GR)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 3/8" Drive Locking Extension 6" (81251)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- Gearwrench Socket Extensions