Shop All Bit Sockets
Gearwrench
1/4" Drive Torx® Bit Socket T10
Mfr # 80172
Zoro # G0433487
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size 1/4"
- Finish Full Polished Chrome
- Overall Length 1.53"
- Size T-10
- SAE or Metric SAE
Product Information
- Brand Gearwrench
- MFR # 80172
- Zoro # G0433487
- UPC # 099575801723
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | T-10 |
Bit Length | 0.984" |
Details
Finish | Full Polished Chrome |
Item | Socket |
SAE or Metric | SAE |
Number of Pieces | 1 |
Number of Points | 6 |
Drive Type | Torx |
Description
Drive Torx Pressfit Bitsocket,1/4in,t-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 15 in, Redwood (CF256)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- C.H. HANSON Pivot Square, Aluminum, 11 x 8 In, Holster (3060)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 14mm (80662)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/4" (80419)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 4mm (80442)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 6mm (80166)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- Gearwrench Bit Sockets