Shop All Bit Sockets
Gearwrench
1/4" Drive Tamper-Proof Torx® Bit Socket T20
Mfr # 80182
Zoro # G0433688
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size 1/4"
- Finish Full Polished Chrome
- Overall Length 1.53"
- Size T-20
- Number of Pieces 1
Product Information
- Brand Gearwrench
- MFR # 80182
- Zoro # G0433688
- UPC # 099575801822
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | T-20 |
Bit Length | 0.984" |
Details
Finish | Full Polished Chrome |
Item | Socket |
Number of Pieces | 1 |
SAE or Metric | SAE |
Drive Type | Torx |
Number of Points | 6 |
Description
Drive Torx Tamper-Proof Bit Socket,T-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003008)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 3/16" (82524)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T30 (80177D)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J4910BD)
- Gearwrench Bit Sockets