Shop All Socket Extensions
Gearwrench
1/4" Drive Pass-Thru™ Extension 6"
Mfr # 221080GR
Zoro # G0451921
original price:
$18.56
26% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6"
- Socket Type Standard
- Number of Points 6
Product Information
- Brand Gearwrench
- MFR # 221080GR
- Zoro # G0451921
- UPC # 082171221088
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Socket Type | Standard |
Number of Points | 6 |
Item | Extension |
Drive Type | Pass Thru |
For Use With | Pass Thru Gear Ratchet |
Tether Ready | No |
Description
The GEARWRENCH 221080GR 6" Pass Thru Extension is the perfect solution for reaching difficult fasteners. It has a pass-thru design, which allows you to attach sockets and other tools directly to it. The extension features a 1/4" drive and can be used with any ratchet or breaker bar that has a 1/4" drive size. Its six-point socket type means it will fit all standard fasteners. The extension measures 6 in. in length and has a standard socket type. With this GEARWRENCH Pass Thru Extension, you will never have to struggle with hard to reach bolts again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- DE-STA-CO Cap Neoprene For 1/4 Spindle 215119 (215119)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- Gearwrench Sockets & Ratchets