Shop All Socket Extensions
Gearwrench
1/4" Drive Pass-Thru™ Extension 3"
Mfr # 221060GR
Zoro # G0451915
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3"
- Socket Type Standard
- Number of Points 6
- Drive Type Pass Thru
Product Information
- Brand Gearwrench
- MFR # 221060GR
- Zoro # G0451915
- UPC # 082171210600
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 3" |
Details
SAE or Metric | SAE |
Socket Type | Standard |
Number of Points | 6 |
Item | Extension |
Drive Type | Pass Thru |
For Use With | Pass Thru Gear Ratchet |
Tether Ready | No |
Description
Vortex Extension,1/4 in.,3 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Packout Tool Tray (ML48-22-8045)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1904 (W1904)
- 2W INTERNATIONAL Push Pack Bag, Lime (GB65-01)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- GEARWRENCH 2 Piece 3/8" Drive Tap and Die Extension Adapter Set (82805D)
- PROTO Socket Extension 1/4 in Dr, 4 in L, 1 Pieces, Chrome (J4760-04)
- Gearwrench Socket Extensions