Shop All Ratcheting Wrenches
Gearwrench
1/4" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 6-1/2"
Mfr # 891400
Zoro # G0440651
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style XL Lock Flex
- Drive Size 1/4"
Product Information
- Brand Gearwrench
- MFR # 891400
- Zoro # G0440651
- UPC # 082171891403
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/2" |
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Wrench Style | XL Lock Flex |
Item | Pass Thru Ratchet XL Locking Flex-Head |
Description
Pass Thru Ratchet XL Locking Flex-Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- CURRENT TOOLS 3/4" x 300' Double Braided Composite Cable Pulling Rope (34300PR)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- GEARWRENCH 3/8" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 12" (893800)
- GEARWRENCH 1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86956)
- GEARWRENCH RATCH WRENCH FLEXHD 3/4"" (9712)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL Locking Flex Head Ratcheting Combination Metric Wrench Set (85698)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9417)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- SATA SAE Double Box End Ratcheting Wrench, 4 (ST46134U)
- Gearwrench Ratcheting Wrenches