Shop All Bit Sockets
Gearwrench
1/4" Drive Long Torx® Bit Socket T27
Mfr # 82515
Zoro # G0438840
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Long Bit
- Finish Chrome plated
- Overall Length 5.980"
- Category Type Socket Bits
Product Information
- Brand Gearwrench
- MFR # 82515
- Zoro # G0438840
- UPC # 099575825156
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 5.980" |
Size | T27 |
Details
Socket Type | Long Bit |
Finish | Chrome plated |
Item | Torx Socket |
Category Type | Socket Bits |
SAE or Metric | SAE |
Tether Ready | No |
Description
Long Torx Bit Socket,1/4in Dr.T-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Claw Hammer, Nonsparking, Nonmagnetic (H-19FG)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (15232)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #2, PK5 (402X-5PK)
- COBRA TOOLS AUGER DRAIN 3/8""X25' (20250)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 4mm (80164)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 8mm (80429)
- GEARWRENCH 3/8" Drive Ball End Hex Bit SAE Socket 5/16" (80544)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 7/32" (80437)
- CAPRI TOOLS 3/8 in Drive 8 mm Hex Bit Socket (3-0539)
- Gearwrench Sockets & Ratchets