Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit SAE Socket 7/32"
Mfr # 80159
Zoro # G0432349
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.53"
Product Information
- Brand Gearwrench
- MFR # 80159
- Zoro # G0432349
- UPC # 099575801594
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 7/32" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Impact Rated | No |
Description
Drive Hex Bit Socket,1/4in,7/32in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/4)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- POWERMATE VX 32 TPI Reciprocating Saw Blade, 1PK (024-0300CT)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 (80185)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/32" (80412D)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 3mm (80441)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 5/32" (80435)
- GEARWRENCH 88 Piece 1/4”, 3/8”, 1/2” Drive SAE Bit Socket Set in Foam Storage Tray (GWMSBSKCBSAE)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- TEKTON 3/8 Inch Drive x M7 Long Triple Square Bit Socket (SHB18407)
- Gearwrench Bit Sockets