Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit Metric Socket 6mm
Mfr # 80166
Zoro # G0432330
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 1.53"
Product Information
- Brand Gearwrench
- MFR # 80166
- Zoro # G0432330
- UPC # 099575801662
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 6mm |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket Bit |
SAE or Metric | Metric |
Category Type | Socket Bits |
Impact Rated | No |
Description
Drive Hex Bit Socket,1/4in,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1/4" SAE Socket, 6 Points (BD-608)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- SUPER TOOL 9/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50362)
- HUSQVARNA SEAL, DUST, LOWER TRAY (516004601)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2.5mm (80162)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 4mm (80164)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TL58)
- Gearwrench Bit Sockets