Shop All Socket Extensions
Gearwrench
1/4" Drive Extension 3"
Mfr # 81113D
Zoro # G4560641
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
Product Information
- Brand Gearwrench
- MFR # 81113D
- Zoro # G4560641
- UPC # 099575811135
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Ext 1/4Dr 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 51/64 (C20669)
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- HYDE 2 Stiff Putty Knife (2300)
- IRWIN Drl Bit, 35/64, SD, 118deg, Black Oxide, PK3 (91135)
- GEARWRENCH 10 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80582)
- GEARWRENCH 14 Drive Extension 4 (KDT81114D)
- GEARWRENCH 1/4" Drive Extension 6" (81116)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- GEARWRENCH Triple Square Bit Socket 1/2" Drive x 12mm, 4.680" Length, Chrome plated (80666)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- WILLIAMS Socket Flextension 1/2" Drive x 18mm, 9.57" Length, Black Industrial (ISSXM918)
- Gearwrench Sockets & Ratchets